Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, C08J SWLCL2, 4-1/2 in L, Carbide, Trigon Insert Shape
Mfr # C08J SWLCL2-281
Zoro # G9229044
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Shank Dia. 1/2 in
- Min. Bore 0.560"
- Cutting Direction Left Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # C08J SWLCL2-281
- Zoro # G9229044
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4-1/2 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 4-1/2 in, C08J SWLCL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV40126)
- CYNAMED O.R. Grade Mayo Hegar Needle Holder 8" (CYZR-0493)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m10 x 1.5 (T/AT10X1.5)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28033)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCR2-312, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, S12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12S SCLCR3)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- Ultra-Dex Usa Indexable Tools