Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, C06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # C06M SCLPR2-203
Zoro # G9228581
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 3/8 in
- Min. Bore 0.410"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # C06M SCLPR2-203
- Zoro # G9228581
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.4600 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, C06M SCLPR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- GENERAL WIRE SPRING General Wire 3" Heavy Duty Side Cutter W/ L-Connector (L-3HDSC)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- BIG HORN 4 Inch Spherical 360 deg swivel Ball Joint (11490)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, E05K SCLPR1.8-219, 5 in L, Carbide, 80 Degrees Diamond Insert Shape (E05K SCLPR1.8)
- ULTRA-DEX USA Indexable Boring Bar, C04H SCLDL1.5, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C04H SCLDL1.5-138)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 SCLCL3-CFT, 1-1/4 in L, Steel, 80 Degrees Diamond Insert Shape (MH24 SCLCL3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- KM SYSTEMS Indexable Cutting Head Unit, KM40TSS25HMWLNL08, 124.95mm L, Trigon Insert Shape (KM40TSS25HMWLNL08)
- Ultra-Dex Usa Indexable Tools