Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, C06M SCLCR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # C06M SCLCR2
Zoro # G9228545
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 3/8 in
- Min. Bore 0.410"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # C06M SCLCR2
- Zoro # G9228545
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.4600 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, C06M SCLCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 8in L, 5/16in Tip, Steel, BO (21503)
- POWERBUILT 2Pc Spring Crowfoot Wrench Set (240274)
- EMHART TEKNOLOGIES Pop Sheet Metal Inserts 1/4-20 (57825)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-50)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLPR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SCLCR3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape (HM10Q SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-26, 26 in L, Steel (CFT B2000-26)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDL1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDL1.5)
- PARLEC Boring Head, 1-25/64 in L, Steel (PC2-4205)
- Ultra-Dex Usa Indexable Tools