Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A24U MDUNR4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A24U MDUNR4
Zoro # G9228204
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/2 in
- Min. Bore 1.960"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # A24U MDUNR4
- Zoro # G9228204
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/2 in |
Bar Dia. | 1.500" |
Insert Size | 432 |
Min. Bore Dia. | 1.9600 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 14 in, A24U MDUNR4, 1-1/8 in, CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO MORTISING RTR BIT 3/4""D (DR16104)
- DIAMOND VANTAGE Core Bit, 1 x 1-1/4-7 in (01012JWZGH)
- BOSCH Jig Saw Guide (JA1010)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, C03H SCLDR1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C03H SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCL2-203)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500X)
- Ultra-Dex Usa Indexable Tools