Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A24U MDQNL4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A24U MDQNL4
Zoro # G9228177
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/2 in
- Min. Bore 1.960"
- Cutting Direction Left Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # A24U MDQNL4
- Zoro # G9228177
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/2 in |
Bar Dia. | 1.500" |
Insert Size | 432 |
Min. Bore Dia. | 1.9600 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 14 in, A24U MDQNL4, 1-1/8 in, CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (212-3-5PK)
- HYDE 6 in. Pp Hh Flexible Joint Knife 06872 (6872)
- JOHNSON LEVEL & TOOL Plumb Bob, 5 oz., Steel, Nickel Plated (05)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SDUCR3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12Q SDUCR3)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- Ultra-Dex Usa Indexable Tools