Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A20U MCLNR4
Zoro # G0314618
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.470"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # A20U MCLNR4
- Zoro # G0314618
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/4 in |
Bar Dia. | 1.250" |
Insert Size | 432 |
Min. Bore Dia. | 1.4700 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A20U MCLNR4, 0.7650 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Hammer Kit, Round Shank, 1/4" NPT (135MAXK)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 14 mm L.43 mm (23050014)
- CHICAGO PNEUMATIC Torque Wrench, 3/8 in., 15-75 ft.-lb. (CP8910)
- SPEEDAIRE Air Drill, Industrial, Pistol, 3/8 In. (10D240)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S12R MCLNR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12R MCLNR3)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2-203)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- Ultra-Dex Usa Indexable Tools