Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A20T MDUNR4, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A20T MDUNR4
Zoro # G0314636
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.700"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # A20T MDUNR4
- Zoro # G0314636
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1-1/4 in |
Bar Dia. | 1.250" |
Insert Size | 432 |
Min. Bore Dia. | 1.7000 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A20T MDUNR4, 1 in, CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 8mm (84489)
- JOHNSON LEVEL & TOOL 7" Rafter Ang Square (RAS-1)
- QUALTECH Pipe Tap, Straight, Series DWT, Imperial, 1418 Size, NPS Thread Standard, 4 Flutes, Right Hand Cu (DWT64117)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH20 MDUNL3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH20 MDUNL3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUPR2, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- ULTRA-DEX USA Indexable Boring Bar, C08J STUPR2, 4-1/2 in L, Carbide, Triangle Insert Shape (C08J STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel (A1250-14)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- Ultra-Dex Usa Indexable Tools