Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A20S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A20S MCLNR4
Zoro # G9228143
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.470"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # A20S MCLNR4
- Zoro # G9228143
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 1-1/4 in |
Bar Dia. | 1.250" |
Insert Size | 432 |
Min. Bore Dia. | 1.4700 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A20S MCLNR4, 0.7650 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X30)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 6 1/2 in L (KCJ-XC-20X)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- CS UNITEC Non Sparking Hammer, Sledge, 3 lbs, Aluminum Bronze (EX104U-0300A)
- ULTRA-DEX USA Indexable Boring Bar, S12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12S SCLCR3)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 SCLCL3-CFT, 1-1/4 in L, Steel, 80 Degrees Diamond Insert Shape (MH24 SCLCL3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUPR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, A20S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape (A20S MWLNL4)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- Ultra-Dex Usa Indexable Tools