Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A20S MCLNL4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A20S MCLNL4
Zoro # G9228134
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.470"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # A20S MCLNL4
- Zoro # G9228134
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 1-1/4 in |
Bar Dia. | 1.250" |
Insert Size | 432 |
Min. Bore Dia. | 1.4700 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A20S MCLNL4, 0.7650 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 198 Piece Starter Master Set (D096003)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XLT02Z)
- MILWAUKEE TOOL Small Bulb Head Attachment w/ RUST GUARD Plating (48-53-2681)
- RIDGID Roller Head Pipe Stand, 2 to 36 In. (AR99)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S20U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, S12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12S SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, A08M STUPL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (A08M STUPL2)
- ULTRA-DEX USA Indexable Grooving and Parting Toolholder, E10S NER2, 10 in L, Carbide, Top Notch Insert Shape (E10S NER2)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- Ultra-Dex Usa Indexable Boring Bars