Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A2000-20, 20 in L, High Speed Steel
Mfr # A2000-20
Zoro # G9228125
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Shank Dia. 2 in
- Min. Bore 2.400"
- Shank Material High Speed Steel
- Style Chatter-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # A2000-20
- Zoro # G9228125
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 20 in |
Shank Dia. | 2 in |
Bar Dia. | 2.000" |
Min. Bore Dia. | 2.4000 in |
Details
Item | Indexable Boring Bar |
Min. Bore | 2.400" |
Shank Material | High Speed Steel |
Style | Chatter-Free |
ANSI Code | A2000-20 |
Type | Turning |
ANSI Number | A2000-20 |
Cutting Application | Boring |
Coolant Fed | Coolant Through |
Compatible Hardware | 1/4"-20 Head Bolt |
ISO Number | A2000-20 |
Description
Indexable Boring Bar, Overall Length 20 in, A2000-20, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ceramic Tile File, 12 In, Blk/Blu, SoftGrip (13P553)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- CRESCENT SHEARS STL WISS DATA 6"" (CW5T)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA3)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, E06M SVJBR2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape (E06M SVJBR2)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- Ultra-Dex Usa Indexable Boring Bars