Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A16S MWLNR4, 10 in L, High Speed Steel, Trigon Insert Shape
Mfr # A16S MWLNR4
Zoro # G9228082
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 1 in
- Min. Bore 1.200"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # A16S MWLNR4
- Zoro # G9228082
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 1 in |
Bar Dia. | 1.200" |
Insert Size | 432 |
Min. Bore Dia. | 1.2000 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, A16S MWLNR4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 112 TG100 Straight Shank Collet Chuck (534320)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6362)
- OLFA Utility Blade, SS, Round Point, PK10 (SKB-2S-R/10B)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 29/64 (55261)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, S24U MDUNR4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S24U MDUNR4)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLCR2)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200700)
- Ultra-Dex Usa Indexable Boring Bars