Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A16S MDUNR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A16S MDUNR3
Zoro # G9228046
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 1 in
- Min. Bore 1.310"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # A16S MDUNR3
- Zoro # G9228046
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Insert Size | 332 |
Min. Bore Dia. | 1.3100 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, A16S MDUNR3, 3/4 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-21MM)
- KESON Measuring Wheel, Spoke, 3 ft Circ, ft./in. (RRT12)
- AMPG Gage Ball Tip, 7/8, 4-48 (Z7102)
- HUSQVARNA TANK CAP ASSY (522620003)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- ULTRA-DEX USA Indexable Boring Bar, A06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06K SCLCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCR2)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- Ultra-Dex Usa Indexable Tools