Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A12R MWLNL3, 8 in L, High Speed Steel, Trigon Insert Shape
Mfr # A12R MWLNL3
Zoro # G9227784
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Left Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # A12R MWLNL3
- Zoro # G9227784
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 332 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, A-MWLN, Insert Shape Trigon, Overall Length 8 in, A12R MWLNL3, 1/2 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 6 in Locking CClamp (TP02176)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- STARRETT Combination Square (C11MEH-300)
- WESTWARD Die Separating Bar, Curved, 18 in. L (31MA37)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SVFBR2, 7 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S10Q SVFBR2)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, A24U MDQNL4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A24U MDQNL4)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-26, 26 in L, Steel (CFT B2000-26)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12Q SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, C04H SCLDL1.5, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C04H SCLDL1.5-138)
- WALTER Indexable Boring Bar, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16R-SCLCR09)
- Ultra-Dex Usa Indexable Tools