Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A12R MDUNR3
Zoro # G9227775
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 3/4 in
- Min. Bore 1.050"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # A12R MDUNR3
- Zoro # G9227775
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 332 |
Min. Bore Dia. | 1.0500 in |
Description
Indexable Boring Bar, A-MDUN, Insert Shape 55 Degrees Diamond, Overall Length 8 in, A12R MDUNR3, 5/8 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-71624)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 3/8"R (CF138)
- MILWAUKEE TOOL 14 in. Bolt Cutter (48-22-4014)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 9/16 (39161)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLPR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, A20S MCLNL4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20S MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, HM06J STUPR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape (HM06J STUPR2-203)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- Ultra-Dex Usa Indexable Tools