Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A12R MCLNR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A12R MCLNR3
Zoro # G9227757
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # A12R MCLNR3
- Zoro # G9227757
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 322 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, A-MCLN, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A12R MCLNR3, 1/2 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-5/16" Bi-Metal Hole Saw (MHS21)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A192)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (2318GBK-200)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCR2-312, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S16S MVUNR3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S16S MVUNR3)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR4, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR4)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- Ultra-Dex Usa Indexable Boring Bars