Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A10Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A10Q SCLCR3
Zoro # G9227364
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 5/8 in
- Min. Bore 0.760"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # A10Q SCLCR3
- Zoro # G9227364
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.7600 in |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 7 in, A10Q SCLCR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J77516MP)
- MILWAUKEE TOOL SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK (48-00-8787, 48-00-8787)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12288)
- RIDGID Nut, Serrated For Jaw Texture, Steel Jaw (31570)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- ULTRA-DEX USA Indexable Boring Bar, A06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06K SCLCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-26, 26 in L, Steel (CFT B2000-26)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000X)
- Ultra-Dex Usa Indexable Tools