Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A06K STUPL2-250, 5 in L, High Speed Steel, Triangle Insert Shape
Mfr # A06K STUPL2
Zoro # G9226944
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 3/8 in
- Min. Bore 0.460"
- Cutting Direction Left Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # A06K STUPL2
- Zoro # G9226944
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.4600 in |
Description
Indexable Boring Bar, A-STUP, Insert Shape Triangle, Overall Length 5 in, A06K STUPL2-250, 1/4 in, MTS-255 Insert Screw, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/8 X 2" Depth of Cut High Speed Steel Annular Cutter (5021-1125)
- RIDGID WRENCH PIPE 14"" RIDGE (31020)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4992CG (J4992CG)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNL3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNL3)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCL2-203)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUPR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUPR2-203)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH20 MDUNL3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH20 MDUNL3-CFT)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Shank Dia.: 1/8" (MBB-040200X)
- Ultra-Dex Usa Indexable Tools