Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A06K SDUCR2, 5 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A06K SDUCR2
Zoro # G9226847
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 3/8 in
- Min. Bore 0.585"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # A06K SDUCR2
- Zoro # G9226847
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.5850 in |
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 5 in, A06K SDUCR2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE88)
- URREA 1/2" drive, 12-point short impact socket 1-3/16" (7438)
- MACCOURT MACCOURT ST3608 Super Tub, 23 gal Capacity, Rectangle, Polyethylene, Black (ST3608)
- ULTRA-DEX USA Indexable Boring Bar, S02.5G SCLDR1.2, 3-1/2 in L, High Speed Steel (S02.5G SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR4, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR4)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR2)
- HHIP 3 Piece Boring Tool Set With 3" Head R8 Shank & 3/4" Boring Bar Set (1001-0107)
- Ultra-Dex Usa Indexable Tools