Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A05G STUCL1.2-219, 3-1/2 in L, High Speed Steel, Triangle Insert Shape
Mfr # A05G STUCL1.2
Zoro # G9226707
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 5/16 in
- Min. Bore 0.395"
- Cutting Direction Left Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # A05G STUCL1.2
- Zoro # G9226707
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 5/16 in |
Bar Dia. | 0.312" |
Insert Size | 1.21.20.5 |
Min. Bore Dia. | 0.3950 in |
Description
Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 3-1/2 in, A05G STUCL1.2-219, 0.2190 in, MTS-184 Insert Screw, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Paddle, w/o Holes, Green, 6 x 13 In (67772)
- STARRETT Band Saw Blade, 8 ft. 1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-00-1/2)
- GEARWRENCH 12 oz. Soft Face Hammer with Black Comfort Grip Handle (82260)
- GERBER Folding Knife, 8 in Overall L (31-003730)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCL2-203)
- ULTRA-DEX USA Indexable Boring Bar, A08M STUPL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (A08M STUPL2)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCL2)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, A20S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape (A20S MWLNL4)
- HHIP TBBL10 Indexable Boring Bar (1029-0626)
- Ultra-Dex Usa Indexable Boring Bars