Shop All Turning Inserts
Ultra-Dex Usa
Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide
Mfr # CDGW 1.510 UD21
Zoro # G1963398
product price: $13.59
/ea
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CDGW
- Inscribed Circle 3/16 in
- Insert Size 1.510
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CDGW 1.510 UD21
- Zoro # G1963398
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 1.510 |
Corner Radius | .2 |
Mounting Hole Dia. | 0.085" |
Nose Radius | 0.004" |
Description
Diamond Turning Insert, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGW 1.510 UD21, Clearance Angle 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (21WN20)
- DYNABRADE 4" L Reciprocating File (90900)
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- RECOIL Key-Locking Insert Installation Tool - 1" (72100)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide (CDHB 1.20.60.5 UD52)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide (CPMT 1.81.20.5-LX6 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- Ultra-Dex Usa Indexable Tools