Shop All Turning Inserts
Ultra-Dex Usa
Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide
Mfr # CDGW 1.510 UD2
Zoro # G1963407
product price: $12.19
/ea
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CDGW
- Inscribed Circle 3/16 in
- Insert Size 1.510
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CDGW 1.510 UD2
- Zoro # G1963407
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 1.510 |
Corner Radius | .2 |
Nose Radius | 0.004" |
Mounting Hole Dia. | 0.085" |
Description
Diamond Turning Insert, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CDGW 1.510 UD2, Clearance Angle 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 9/16-18 UNF (CCT1060-133)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- WIHA 13 Piece SpeedEII Electric Screwdriver SlimLine Blade Set (32490)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMX, 2, Carbide (WCMX 21.52 UD2)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- WIDIA Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide (TPHH321 CG5)
- Ultra-Dex Usa Turning Inserts