Shop All Turning Inserts
Ultra-Dex Usa
Diamond Turning Insert, Diamond, 3/16 in, CDGW, 1, Carbide
Mfr # CDGW 1.511 UD2
Zoro # G1963328
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CDGW
- Inscribed Circle 3/16 in
- Insert Size 1.511
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CDGW 1.511 UD2
- Zoro # G1963328
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 1.511 |
Corner Radius | 1 |
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.085" |
Description
Diamond Turning Insert, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CDGW 1.511 UD2, Clearance Angle 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19"L x 15.2"W x 9"D (IM2450)
- GEARWRENCH 3/4" Drive 24-Tooth Quick Release Teardrop Ratchet 19-3/4" (81400)
- GREAT NECK Great Neck Saw 36in. Aluminum Ruler 10189 (10189)
- KIPP Adjustable Handle, Size: 2 M10X60, Entirely Stainless Steel, Electropolished (K0124.210X60)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG 432-ZP1 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD51)
- SUMITOMO TPMA630.5RH Grade NPD10 Binderless PCD Insert (332T019)
- Ultra-Dex Usa Turning Inserts