Shop All Turning Inserts
Ultra-Dex Usa
Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide
Mfr # VBMT 21.50.5 UD52
Zoro # G9675233
product price: $15.35
/ea
Sold in multiples of 10 for $153.50
$153.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 2
- Insert Size 21.50.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # VBMT 21.50.5 UD52
- Zoro # G9675233
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 21.50.5 |
Corner Radius | .5 |
Nose Radius | 0.008" |
Mounting Hole Dia. | 0.110" |
Description
Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/4 in, TiAlN, ANSI Code VBMT 21.50.5 UD52, Clearance Angle 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30718P)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16354)
- HHIP Scribe For 12" #4300-0112 Electronic Height Gage (4300-0126)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide (CPMT 1.81.20.5-LX6 UD51)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG 432-ZP1 UD51)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELU-T1500Z)
- Ultra-Dex Usa Indexable Tools