Shop All Turning Inserts
Ultra-Dex Usa
Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide
Mfr # VBMT 21.51 UD52
Zoro # G9675224
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # VBMT 21.51 UD52
- Zoro # G9675224
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.110" |
Description
Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/4 in, TiAlN, ANSI Code VBMT 21.51 UD52, Clearance Angle 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 32 in. H X 26-7/8 in. W X 2-1/8 in. D Folding Sawhorse 1000 lb. cap. 1 pk (060864R)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- OTC T30 TAMPER-RESISTANT TORX, 1/4 (5925)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Parting and Grooving Insert, Top Notch, 0.0100 in, Carbide (NG-3R W.125)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (DNMG431TKCA6515)
- Ultra-Dex Usa Turning Inserts