Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Crbide Insert, 80degDiamond, CNMG 321 UD51
Mfr # CNMG 321-ZP1 UD51
Zoro # G2783405
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Tin
- Insert Shape Diamond
- Mounting Style Clamp and Lock Pin
- Cutting Direction Neutral
- Insert Size 321
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CNMG 321-ZP1 UD51
- Zoro # G2783405
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | 321 |
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.150" |
Corner Radius | 1 |
Description
Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/8 in, TiN, ANSI Code CNMG 321 UD51, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD41/64)
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (205664)
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single (204-001000)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- ULTRA-DEX USA Carbide Insert, CCGX 32.52 UD1 (CCGX 32.52-ZN1 UD1)
- ULTRA-DEX USA Indexable Drill, UD-0562-2D-063-C (UD-0562-2D-063-C)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD51 (TCMT 32.52-ZX3 UD51)
- ULTRA-DEX USA Indexable Drill, UD-1500-2D-125 (UD-1500-2D-125)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD21 (CCMT 21.51-ZX3 UD21)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts