Shop All Turning Inserts
Ultra-Dex Usa
Carbide Insert, Trigon, 3, WCMX, 2, Carbide
Mfr # WCMX 32.52 UD51
Zoro # G1962655
product price: $13.85
/ea
Sold in multiples of 10 for $138.50
$138.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMX
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # WCMX 32.52 UD51
- Zoro # G1962655
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.031" |
Description
Carbide Insert, Inscribed Circle 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN74)
- WILLIAMS Screwdriver Set, Electricians, 3/16 Inch Size, 6 Inch Shank (JHWSDE-46)
- WIHA Bit Set, Steel, 35 pcs. (74996)
- FREEMAN 20V Cordless 16G Fencing Stapler Bare Tool (PE20VTFS16)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- Ultra-Dex Usa Indexable Tools