Shop All Turning Inserts
Ultra-Dex Usa
Carbide Insert, Trigon, 3, WCMX, 2, Carbide
Mfr # WCMX 32.52 UD2
Zoro # G1962661
product price: $12.29
/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMX
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # WCMX 32.52 UD2
- Zoro # G1962661
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.173" |
Description
Carbide Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M10-1.25, 3 Flutes (DWTG10X1.25)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- STARRETT Brass Drive Pin Punch, 3/8 In Tip, 8 In L (B248E)
- DRILL AMERICA 5/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/32)
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- ULTRA-DEX USA Parting and Grooving Insert, Top Notch, 0.0100 in, Carbide (NG-3R W.125)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- Ultra-Dex Usa Indexable Tools