Shop All Turning Inserts
Ultra-Dex Usa
Carbide Insert, Trigon, 2.5, WCMX, 2, Carbide
Mfr # WCMX 2.522 UD52
Zoro # G9675005
product price: $13.95
/ea
Sold in multiples of 10 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMX
- Inscribed Circle 2.5
- Insert Size 2.522
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # WCMX 2.522 UD52
- Zoro # G9675005
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 2.522 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.125" |
Nose Radius | 0.031" |
Description
Carbide Insert, Inscribed Circle 5/16 in, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- ULTRA-DEX USA Carbide Insert, Trigon, 7/32 in, WCMX, 1/32 in, Carbide (WCMX 1.81.52 UD32)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Carbide Insert, Trigon, 4, WCMX, 3, Carbide (WCMX 433 UD2)
- Ultra-Dex Usa Indexable Tools