Shop All Turning Inserts
Ultra-Dex Usa
Carbide Insert, Trigon, 2, WCMX, 2, Carbide
Mfr # WCMX 21.52 UD51
Zoro # G1962670
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMX
- Inscribed Circle 2
- Insert Size 21.52
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # WCMX 21.52 UD51
- Zoro # G1962670
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.031" |
Description
Carbide Insert, Inscribed Circle 1/4 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valves With Spring Centers Included (RD-2575-T4-ESA1)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- PIG Pig Universal Lightweight Absorbent Mat Pad, 15"X20" (NPG25100)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 4, WCMX, 3, Carbide (WCMX 433 UD2)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide (CPMT 1.81.20.5-LX6 UD51)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432ESU-AC6040M)
- Ultra-Dex Usa Indexable Tools