Shop All Turning Inserts
Ultra-Dex Usa
Carbide Insert, Trigon, 2, WCMX, 2, Carbide
Mfr # WCMX 21.52 UD21
Zoro # G9674996
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMX
- Inscribed Circle 2
- Insert Size 21.52
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # WCMX 21.52 UD21
- Zoro # G9674996
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.031" |
Description
Carbide Insert, Inscribed Circle 1/4 in, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 100' ALU Chalk Reel (1932872)
- PROSKIT Precision Electronic Screwdriver Bit Set (902-219)
- HUSQVARNA Handheld Coring Drill, 120VAC, 13.0A, 6" (DM220)
- BOSCH Glass and Tile Bit, 1/8 In. Dia, 2 In. L (GT100)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Carbide Insert, Trigon, 7/32 in, WCMX, 1/32 in, Carbide (WCMX 1.81.52 UD32)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMX, 2, Carbide (WCMX 21.52 UD2)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .2, Carbide (CDHB 1.20.60 UD52)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432KGCA320)
- Ultra-Dex Usa Indexable Tools