Shop All Turning Inserts
Ultra-Dex Usa
Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide
Mfr # WCMX 1.81.52 UD2
Zoro # G1962759
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMX
- Inscribed Circle 1.8
- Insert Size 1.81.52
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # WCMX 1.81.52 UD2
- Zoro # G1962759
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 1.81.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.098" |
Nose Radius | 0.031" |
Description
Carbide Insert, Inscribed Circle 7/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 12.0V Li-Ion Battery, 2.0Ah Capacity (BL1203)
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Carbide (55756)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG 432-ZP1 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide (CPMT 1.81.20.5-LX6 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide (CDGW 1.510 UD2)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432ESU-AC6040M)
- Ultra-Dex Usa Indexable Tools