Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, Triangle, TCMT 32.52 UD52
Mfr # TCMT 32.52-ZX3 UD52
Zoro # G2782860
product price: $12.39
/ea
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiAlN
- Insert Shape Triangle
- Mounting Style Screw Lock
- Cutting Direction Neutral
- Stainless (M) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # TCMT 32.52-ZX3 UD52
- Zoro # G2782860
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.173" |
Insert Size | 32.52 |
Corner Radius | 2 |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-13/16 Inch Deep 6-Point Socket (SHD33046)
- SPYDER 8" L x General Purpose Cutting Reciprocating Saw Blade (200200)
- LINK HANDLES Axe Curved Grip Handle, 32", Fire (64894GRA)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 6 in L, Drive Size 1/4 in (48-32-4511)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- ULTRA-DEX USA Indexable Drill, UD-1000-4D-100 (UD-1000-4D-100)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- ULTRA-DEX USA Indexable Drill, UD-1250-4D-125-C (UD-1250-4D-125-C)
- ULTRA-DEX USA Carbide Insert, CCGX 32.52 UD1 (CCGX 32.52-ZN1 UD1)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09122)
- Ultra-Dex Usa Drill Bits