Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, Triangle, TCMT 32.51 UD52
Mfr # TCMT 32.51-ZX3 UD52
Zoro # G2782906
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiAlN
- Insert Shape Triangle
- Mounting Style Screw Lock
- Cutting Direction Neutral
- Application Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # TCMT 32.51-ZX3 UD52
- Zoro # G2782906
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.173" |
Insert Size | 32.51 |
Corner Radius | 1 |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, 3 in D Throat, Steel Body (3736)
- KIPP Adjustable Handle Size: 1 M05X15, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.10516X15)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1.625" Dia., Blind Tap (GN6X-8X-S5--S--)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0980)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD21 (CCMT 21.51-ZX3 UD21)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- ULTRA-DEX USA Indexable Drill, UD-0844-2D-075 (UD-0844-2D-075)
- ULTRA-DEX USA Indexable Drill, UD-1312-2D-125 (UD-1312-2D-125)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075 (UD-0750-2D-075)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525200)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts