Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, Square, SNMG 432 UD51
Mfr # SNMG 432-ZP1 UD51
Zoro # G2783028
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Tin
- Insert Shape Square
- Mounting Style Clamp and Lock Pin
- Cutting Direction Neutral
- Non Ferrous (N) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # SNMG 432-ZP1 UD51
- Zoro # G2783028
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | 432 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Corner Radius | 2 |
Description
Square Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Pouch, 6 Pockets, Compatible with Tool Belts up to 3 in, Belt Clip, Open Top (5MZL9)
- DEWALT SDS Plus Stop Bits (DWA5494)
- SURTEK Masonry Trowel Philadelphia Style 9 (CUP9)
- 3M Spreaders, Yellow, 4" L x 3" W, PK150 (60455047989)
- ULTRA-DEX USA Indexable Drill, UD-0562-2D-063-C (UD-0562-2D-063-C)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Indexable Drill, UD-1000-4D-100 (UD-1000-4D-100)
- ULTRA-DEX USA Indexable Drill, UD-0968-2D-075 (UD-0968-2D-075)
- ULTRA-DEX USA Indexable Drill, UD-1437-4D-125 (UD-1437-4D-125)
- ULTRA-DEX USA Carbide Insert, DCMT 21.51 UD52 (DCMT 21.51-ZX3 UD52)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts