Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, Square, SCMW 21.51 UD52
Mfr # SCMW 21.51 UD52
Zoro # G2783061
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiAlN
- Insert Shape Square
- Mounting Style Screw Lock
- Cutting Direction Neutral
- For Use With SSKCR2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # SCMW 21.51 UD52
- Zoro # G2783061
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | 21.51 |
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.110" |
Corner Radius | 1 |
Description
Square Turning Insert, Inscribed Circle 1/4 in, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Curved, 9-1/2 in. L (31MA27)
- MORSE Hole Cutter, Deep, Series: CTD, 3-5/8 in dia, 1 in Cutting Depth, 1/4 in Drill, Carbide Cutting Edge (CTD58)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5S3A-21)
- ULTRA-DEX USA Indexable Drill, UD-0968-2D-075 (UD-0968-2D-075)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075-C (UD-0750-2D-075-C)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD51 (TCMT 32.52-ZX3 UD51)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- YG-1 TOOL CO Carbide (C2) Throw-Away Drill Insert Tin-Coated (S21009)
- Ultra-Dex Usa Drill Bits