Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, Square, SCMT 21.51 UD22
Mfr # SCMT 21.51-LX6 UD22
Zoro # G2783186
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Tin
- Insert Shape Square
- Mounting Style Screw Lock
- Cutting Direction Neutral
- ISO Number 060204
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # SCMT 21.51-LX6 UD22
- Zoro # G2783186
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | 21.51 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.015" |
Corner Radius | 1 |
Description
Square Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/16" x 2" (HML.1-1/16)
- SUNEX 1/2" Drive Adapter, SAE (2303)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM EXTRA DEEP IM (GP2029XMD)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD22 (TCMT 32.52-ZX3 UD22)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075 (UD-0750-2D-075)
- ULTRA-DEX USA Carbide Insert, CCGX 21.51 UD1 (CCGX 21.51-ZN1 UD1)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD21 (CCMT 21.51-ZX3 UD21)
- ULTRA-DEX USA Indexable Drill, UD-0625-4D-063-C (UD-0625-4D-063-C)
- ULTRA-DEX USA Carbide Insert, WCMT 21.51 UD2 (WCMT 21.51-LX6 UD2)
- Ultra-Dex Usa Drill Bits