Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, DCMT 32.51 UD21
Mfr # DCMT 32.51-ZX3 UD21
Zoro # G2783247
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiAlN
- Insert Shape Diamond
- Mounting Style Screw Lock
- Cutting Direction Neutral
- Stainless (M) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # DCMT 32.51-ZX3 UD21
- Zoro # G2783247
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.173" |
Insert Size | 32.51 |
Corner Radius | 1 |
Description
Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiAlN, ANSI Code DCMT 32.51 UD21, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (DCH0078-G)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- VIM PRODUCTS 1/2 Cut Torx Driver, 1/4 in. Square Drive (HCT30-04)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- ULTRA-DEX USA Indexable Drill, UD-0844-2D-075 (UD-0844-2D-075)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD52 (TCMT 32.52-ZX3 UD52)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.52 UD21 (TCMT 21.52-ZX3 UD21)
- ULTRA-DEX USA Indexable Drill, UD-1250-4D-125-C (UD-1250-4D-125-C)
- ULTRA-DEX USA Indexable Drill, UD-0625-2D-063 (UD-0625-2D-063)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD51 (TCMT 32.52-ZX3 UD51)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts