Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, CPMT 32.51 UD2
Mfr # CPMT 32.51-LX6 UD2
Zoro # G2783326
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Uncoated
- Insert Shape Diamond
- Mounting Style Screw Lock
- Cutting Direction Neutral
- Style CPMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CPMT 32.51-LX6 UD2
- Zoro # G2783326
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Mounting Hole Dia. | 0.173" |
Insert Size | 32.51 |
Nose Radius | 0.015" |
Corner Radius | 1 |
Description
Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CPMT 32.51 UD2, Clearance Angle 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 10-1/2" Flex, 11.3 in. L (SRH21210)
- GOLDBLATT Blue Steel Wood Handled Pool Trowel 14 in. x 4in. (G06103)
- BESSEY Jaw Protectors 2 PK (KR-JP)
- ULTRA-DEX USA Indexable Drill, UD-1437-4D-125 (UD-1437-4D-125)
- ULTRA-DEX USA Indexable Drill, UD-1000-2D-100 (UD-1000-2D-100)
- ULTRA-DEX USA Indexable Drill, UD-0625-2D-063 (UD-0625-2D-063)
- ULTRA-DEX USA Indexable Drill, UD-1250-2D-125-C (UD-1250-2D-125-C)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- AMMCO Rake Bits W/Carb Inserts (940435)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts