Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, CDGT 1.511 UD2
Mfr # CDGT 1.511-ZX3 UD2
Zoro # G2783466
product price: $10.65
/ea
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Uncoated
- Insert Shape Diamond
- Mounting Style Screw Lock
- Cutting Direction Neutral
- No. of Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CDGT 1.511-ZX3 UD2
- Zoro # G2783466
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | 1.511 |
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.085" |
Corner Radius | 1 |
Description
Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CDGT 1.511 UD2, Clearance Angle 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- RIDGID Diehead, Cmpl 12R 1" Hs Pvc (83470)
- MAKITA 5" Dust Extraction Tuck Point Guard (196845-3)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.51 UD22 (TCMT 32.51-ZX3 UD22)
- ULTRA-DEX USA Indexable Drill, UD-1500-2D-125 (UD-1500-2D-125)
- ULTRA-DEX USA Indexable Drill, UD-1875-2D-150 (UD-1875-2D-150)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD51 (TCMT 32.52-ZX3 UD51)
- ULTRA-DEX USA Indexable Drill, UD-1312-2D-125 (UD-1312-2D-125)
- ULTRA-DEX USA Indexable Drill, UD-0968-2D-075 (UD-0968-2D-075)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525140)
- Ultra-Dex Usa Drill Bits