Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, CCMT 32.51 UD52
Mfr # CCMT 32.51-ZX3 UD52
Zoro # G2783536
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiAlN
- Insert Shape Diamond
- Mounting Style Screw Lock
- Cutting Direction Neutral
- Hardened (H) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CCMT 32.51-ZX3 UD52
- Zoro # G2783536
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | 32.51 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.015" |
Corner Radius | 1 |
Description
Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCMT 32.51 UD52, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWISS+TECH ST53130 Steel 22-in-1 Pocket Multi Tool Kit, 2.2 In. x 3.25 In. Single Pack (ST53130)
- ABANAKI Blades, Viton Wiper (PT2WBCVO)
- JONARD TOOLS 5-1/4" Fiber Optic Cable Stripper, Insulated (JIC-125)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- ULTRA-DEX USA Indexable Drill, UD-1000-2D-100 (UD-1000-2D-100)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.51 UD22 (TCMT 32.51-ZX3 UD22)
- ULTRA-DEX USA Indexable Drill, UD-0562-2D-063-C (UD-0562-2D-063-C)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD21 (TCMT 21.51-ZX3 UD21)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- ULTRA-DEX USA Indexable Drill, UD-0625-4D-063-C (UD-0625-4D-063-C)
- Ultra-Dex Usa Drill Bits