Shop All Nail Pullers, Wrecking and Pry Bars
Ultra-Dex Usa
Boring Bar, 0.250" x 6" Size, Carbide, RH
Mfr # FCUD-250-6-5R
Zoro # G6675851
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Countersink On One Side, With Hole
- Overall Length 6"
- Overall Width 1/4"
- Standards ANSI, ISO
- Primary Material Application ISO Code P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # FCUD-250-6-5R
- Zoro # G6675851
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 6" |
Overall Width | 1/4" |
Cutting Height | 16.00mm |
Insert Size | 3/8 in |
Min. Bore Dia. | 0.3000" |
Shank Dia. | 0.2500" |
Details
Features | Countersink On One Side, With Hole |
Item | Indexable Boring Bar |
Standards | ANSI, ISO |
Primary Material Application ISO Code | P |
ANSI Code | C5-C6 |
Cutting Direction | Right Hand |
ISO Number | P15-P35 |
Cutting Application | Boring |
Rake | Negative |
Primary Material Application | Alloy Steel, Carbon Steel, Stainless Steel |
Coolant Fed | Coolant Through |
Center to Cutting Tip | 0.1560" |
Side Cutting Edge Angle | 5 Degrees |
Shank Material | Carbide |
Inscribed Circle | 3/8" |
Measurement System | Metric |
Side-to-Cutting Tip | 1.70mm |
Description
Indexable Boring Bar, Overall Length 6 In., C5-C6, 0.1560 In., Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 1-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5131B)
- PROTO Ratcheting Box Wrench, 7-7/8 in. (JSBV2022)
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2 (AMG-808-E-ALTIN)
- MAYHEW Pry Bar Set, 5 Pieces, Steel (61366)
- PERFORMANCE TOOL 4 In 2 Jaw Gear Puller Gear Puller-2 J, W84500 (W84500)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- EAZYPOWER Masonry Drill Bit, 5/16", 4" L (87963)
- WILDE 3/16" x 12" LINING UP BAR-BULK (LB 632.NP/MP)
- WILDE 45" HARD CAP PRY BAR w/HANDLE -BULK (HPB20-38.B/MP HC)
- Ultra-Dex Usa Pullers and Separators