Shop All Motorsport Drivetrain
Ultimax
Ultimax XS Snowmobile Belt XS827
Mfr # XS827
Zoro # G200767878
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimax
- MFR # XS827
- Zoro # G200767878
- UPC # 70964247285
- Country of Origin United States
- Category Motorsport Drivetrain
Description
XS Series Drive Belt by Ultimax®. Peak power, peak efficiency. For screamin' hi-performance on the track or on the trail. Ultimax XS is designed for high horsepower sleds delivering superior performance and longer belt life. Ultimax XS features a specially formulated rubber compound found in no other snowmobile belt. Ultimax XS is the ultimate in high-performance snowmobile belts. XS was designed from the ground up as a no holds barred assault on the belt problems that can spoil your fun. Ride harder and longer, with consistent performance and ultimate grip. Feel the power of Ultimax XS from the first crack of the throttle. Over a million miles a year of documented field testing ensure that Ultimax belts stay ahead of the pack in value and performance. Features:
Designed for modern high-power snowmobiles
New design gives better consistency and greater resistance to flex cracks
Used on many top race sleds because XS can handle the brutal power and extreme temperatures better than any other belt on the market
Designed from decades of experience in high-performance powersports CVT drives
One Year Warranty
Proudly made in the U.S.A.
Proprietary high-temperature rubber compound withstands the power of today's biggest sleds without sacrificing grip
Strong and stable aramid cord for zero stretch and maximum tensile strength
Built with modern methods to reduce variability and eliminate "classic" failure modes
Every Ultimax XS belt is manufactured using new processes that reduce dimensional variation so every belt performs consistently
Dimensions match OE in cord length and width, meaning your sled will shift like new
Dimensions are held to tighter tolerances than OE belts
Specifically designed for your racing transmission needs
Made to promote and inspire your off-road adventures
Perfect for your snowmobile, ATV and motorcycle
The Ultimax tradition of quality and innovation continues. Everything about an Ultimax belt is designed to deliver performance and dependability. With specially formulated rubber compounds and extra strong aramid cord, Ultimax is designed for the rider who refuses to settle for second best! Proudly made in the USA, the Ultimax family includes Ultimax MAX, Ultimax PRO and Ultimax XS snowmobile drive belts; Ultimax HQ, Ultimax UA and Ultimax XP drive belts for ATVs, UTVs and SxSs; and Ultimax MD (Multi-Duty) belts.
Designed for modern high-power snowmobiles
New design gives better consistency and greater resistance to flex cracks
Used on many top race sleds because XS can handle the brutal power and extreme temperatures better than any other belt on the market
Designed from decades of experience in high-performance powersports CVT drives
One Year Warranty
Proudly made in the U.S.A.
Proprietary high-temperature rubber compound withstands the power of today's biggest sleds without sacrificing grip
Strong and stable aramid cord for zero stretch and maximum tensile strength
Built with modern methods to reduce variability and eliminate "classic" failure modes
Every Ultimax XS belt is manufactured using new processes that reduce dimensional variation so every belt performs consistently
Dimensions match OE in cord length and width, meaning your sled will shift like new
Dimensions are held to tighter tolerances than OE belts
Specifically designed for your racing transmission needs
Made to promote and inspire your off-road adventures
Perfect for your snowmobile, ATV and motorcycle
The Ultimax tradition of quality and innovation continues. Everything about an Ultimax belt is designed to deliver performance and dependability. With specially formulated rubber compounds and extra strong aramid cord, Ultimax is designed for the rider who refuses to settle for second best! Proudly made in the USA, the Ultimax family includes Ultimax MAX, Ultimax PRO and Ultimax XS snowmobile drive belts; Ultimax HQ, Ultimax UA and Ultimax XP drive belts for ATVs, UTVs and SxSs; and Ultimax MD (Multi-Duty) belts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Light Bulb / Lamp 1294A (1294A)
- TRUCK-LITE Sequential Arrow, Led, Yellow Oval, 25 Diode, Auxiliary Turn Signal, Fit N Forget S.S., 12V (60280Y)
- WIX FILTERS Fuel Filter #Wix 33231 (33231)
- ORALITE Reflective Tape, Agriculture Type (18320)
- ULTIMAX Ultimax UA ATV/UTV Belt UA400 (UA400)
- ULTIMAX Ultimax UXP ATV/UTV Belt UXP480 (UXP480)
- GATES G-Force CVT Belts 26G5407 OEM M150046 1 1/4" x 55 1/4" (26G5407)
- ALL BALLS All Balls Bearing 34X61X27 25-1624 25-1624 (25-1624)
- WIDE OPEN OE Replacement CV Axle for KUBOTA FRONT RTV400Ci/RTV500 (KUB-7001)
- WIDE OPEN Heavy Duty CV Axle for CAN AM HD REAR L/R DEFENDER HD8/HD10 16-19 (CAN-6043HD)
- A & I PRODUCTS Belt, Comet Go Cart 16" x5.5" x1" (A-203787)
- Ultimax Motorsport Drivetrain