No Product Image Available

Ultimax

Ultimax XS Snowmobile Belt XS806


product price: $174.60
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

XS Series Drive Belt by Ultimax®. Peak power, peak efficiency. For screamin' hi-performance on the track or on the trail. Ultimax XS is designed for high horsepower sleds delivering superior performance and longer belt life. Ultimax XS features a specially formulated rubber compound found in no other snowmobile belt. Ultimax XS is the ultimate in high-performance snowmobile belts. XS was designed from the ground up as a no holds barred assault on the belt problems that can spoil your fun. Ride harder and longer, with consistent performance and ultimate grip. Feel the power of Ultimax XS from the first crack of the throttle. Over a million miles a year of documented field testing ensure that Ultimax belts stay ahead of the pack in value and performance. Features:
Designed for modern high-power snowmobiles
New design gives better consistency and greater resistance to flex cracks
Used on many top race sleds because XS can handle the brutal power and extreme temperatures better than any other belt on the market
Designed from decades of experience in high-performance powersports CVT drives
One Year Warranty
Proudly made in the U.S.A.
Proprietary high-temperature rubber compound withstands the power of today's biggest sleds without sacrificing grip
Strong and stable aramid cord for zero stretch and maximum tensile strength
Built with modern methods to reduce variability and eliminate "classic" failure modes
Every Ultimax XS belt is manufactured using new processes that reduce dimensional variation so every belt performs consistently
Dimensions match OE in cord length and width, meaning your sled will shift like new
Dimensions are held to tighter tolerances than OE belts
Specifically designed for your racing transmission needs
Made to promote and inspire your off-road adventures
Perfect for your snowmobile, ATV and motorcycle
The Ultimax tradition of quality and innovation continues. Everything about an Ultimax belt is designed to deliver performance and dependability. With specially formulated rubber compounds and extra strong aramid cord, Ultimax is designed for the rider who refuses to settle for second best! Proudly made in the USA, the Ultimax family includes Ultimax MAX, Ultimax PRO and Ultimax XS snowmobile drive belts; Ultimax HQ, Ultimax UA and Ultimax XP drive belts for ATVs, UTVs and SxSs; and Ultimax MD (Multi-Duty) belts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.