Shop All Motorsport Drivetrain
Ultimax
Ultimax UHQ ATV/UTV Belt UHQ424
Mfr # UHQ424
Zoro # G900768113
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimax
- MFR # UHQ424
- Zoro # G900768113
- UPC # 70964175557
- Country of Origin United States
- Category Motorsport Drivetrain
Description
HQ Series Drive Belt by Ultimax®. Ultimax HQ belts by Timken are high quality replacement drive belts for ATVs, UTVs and Side-by-Sides. Specially formulated compounds and aramid cord create a durable and dependable belt. Comprised of 28 part numbers, the Ultimax HQ belt line fits most popular machines and comes with a one-year warranty. Features: Each belt is designed for a specific application Every belt contains strong and stable aramid cord Specially formulated fiber-loaded rubber compounds are designed to grip the clutches Built with modern methods to reduce variability and eliminate "classic" failure modes Built for the same performance and life as the OE drive belt Wide selection covers popular machines One year warranty Proudly made in the USA. Every Ultimax belt is manufactured using new processes that reduce dimensional variation so every belt performs consistently Dimensions match OE in cord length and width, meaning your ATV, UTV or SxS will shift like new Specifically designed for your racing transmission needs Made to promote and inspire your off-road adventures Perfect for your snowmobile, ATV and motorcycle The Ultimax tradition of quality and innovation continues. Everything about an Ultimax belt is designed to deliver performance and dependability. With specially formulated rubber compounds and extra strong aramid cord, Ultimax is designed for the rider who refuses to settle for second best! Proudly made in the USA, the Ultimax family includes Ultimax MAX, Ultimax PRO and Ultimax XS snowmobile drive belts; Ultimax HQ, Ultimax UA and Ultimax XP drive belts for ATVs, UTVs and SxSs; and Ultimax MD (Multi-Duty) belts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Hd Ignition Switch, 901-5601 (901-5601)
- DISCOUNT RAMPS Ramp, Portable, Load 2200 lb., 3" H, PR (6009-V2)
- MILTON INDUSTRIES TIRE TREAD DEPTH GAUGE (MI448)
- RULE 403C Tournament Series Livewell Pump 12V (403C)
- ULTIMAX Ultimax UA ATV/UTV Belt UA400 (UA400)
- ULTIMAX Ultimax UXP ATV/UTV Belt UXP480 (UXP480)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRW1, NBR (17557)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- WIDE OPEN Heavy Duty CV Axle for CAN AM HD REAR L/R DEFENDER HD8/HD10 16-19 (CAN-6043HD)
- ALL BALLS Front Wheel Bearing Seal Kit For Harley FXDWG Dyna Wide Glide 2005 (25-1368)
- ALL BALLS All Balls Swing Arm Bearing Kit For Harley FLHR CVO Road King 2014 (28-1204)
- Ultimax Motorsport Drivetrain