Shop All Motorsport Drivetrain
Ultimax
Ultimax PRO U4 Snowmobile Belt 147-4407U4
Mfr # 147-4407U4
Zoro # G000768211
Free Shipping & Returns
$124.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultimax
- MFR # 147-4407U4
- Zoro # G000768211
- UPC # 785201909696
- Country of Origin United States
- Category Motorsport Drivetrain
Description
Ultimax PRO features a thicker cross section so more surface area contacts the clutch. This means less slippage over a broader speed range for quicker acceleration. The new cog design dissipates heat and aids flexibility. A cooler running belt delivers enhanced performance and longer belt life. Decades of advancement and experience are built into every Ultimax belt. Ultimax PRO is designed with high-strength materials to handle every riding style from ditch-banging, to deep powder to trail riding. Over a million miles a year of documented field testing ensure that Ultimax belts stay ahead of the pack in value and performance. Features:
Designed for modern mid-power snowmobiles
Top and bottom cog give greater cord support - meaning greater power capability - without sacrificing flexibility
Ultimax PRO runs cooler to better handle the power demands of today's machines
Fifth generation belt with decades of refinement and steady improvements
One Year Warranty
Proudly made in the U.S.A.
Fiber-loaded rubber designed to grip the clutches and to stay that way over the life of the belt
Strong and stable aramid cord for zero stretch and maximum tensile strength
Built with modern methods to reduce variability and eliminate "classic" failure modes
Every Ultimax PRO belt is manufactured using new processes that reduce dimensional variation so every belt performs consistently
Dimensions match OE in cord length and width, meaning your sled will shift like new
Dimensions are held to tighter tolerances than OE belts
Specifically designed for your racing transmission needs
Made to promote and inspire your off-road adventures
Perfect for your snowmobile, ATV and motorcycle
The Ultimax tradition of quality and innovation continues. Everything about an Ultimax belt is designed to deliver performance and dependability. With specially formulated rubber compounds and extra strong aramid cord, Ultimax is designed for the rider who refuses to settle for second best! Proudly made in the USA, the Ultimax family includes Ultimax MAX, Ultimax PRO and Ultimax XS snowmobile drive belts; Ultimax HQ, Ultimax UA and Ultimax XP drive belts for ATVs, UTVs and SxSs; and Ultimax MD (Multi-Duty) belts.
Designed for modern mid-power snowmobiles
Top and bottom cog give greater cord support - meaning greater power capability - without sacrificing flexibility
Ultimax PRO runs cooler to better handle the power demands of today's machines
Fifth generation belt with decades of refinement and steady improvements
One Year Warranty
Proudly made in the U.S.A.
Fiber-loaded rubber designed to grip the clutches and to stay that way over the life of the belt
Strong and stable aramid cord for zero stretch and maximum tensile strength
Built with modern methods to reduce variability and eliminate "classic" failure modes
Every Ultimax PRO belt is manufactured using new processes that reduce dimensional variation so every belt performs consistently
Dimensions match OE in cord length and width, meaning your sled will shift like new
Dimensions are held to tighter tolerances than OE belts
Specifically designed for your racing transmission needs
Made to promote and inspire your off-road adventures
Perfect for your snowmobile, ATV and motorcycle
The Ultimax tradition of quality and innovation continues. Everything about an Ultimax belt is designed to deliver performance and dependability. With specially formulated rubber compounds and extra strong aramid cord, Ultimax is designed for the rider who refuses to settle for second best! Proudly made in the USA, the Ultimax family includes Ultimax MAX, Ultimax PRO and Ultimax XS snowmobile drive belts; Ultimax HQ, Ultimax UA and Ultimax XP drive belts for ATVs, UTVs and SxSs; and Ultimax MD (Multi-Duty) belts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Through Bulkhead Adaptor (270107)
- AGS Brass Back Seating Drain Cock, Male (1/4 NPT), 1/bag (DCF-14B)
- VELVAC Socket With Solid Pins, 7-Way (593083)
- BALDWIN FILTERS Panel Air Filter, 10-13/32 x 1-23/32 in. (PA4465)
- ULTIMAX Ultimax UA ATV/UTV Belt UA400 (UA400)
- ULTIMAX Ultimax UXP ATV/UTV Belt UXP480 (UXP480)
- ALL BALLS All Balls Wheel Bearing Kit Front For Honda TRX420 FA IRS 15-17, (25-1688)
- ALL BALLS All Balls Bearing 34X61X27 25-1624 25-1624 (25-1624)
- GATES G-Force CVT Belts 40G3569 OEM 0180055000 1 13/32" x 36 7/8" (40G3569)
- AFTERMARKET Rear Drive Sprocket Suzuki 6451139F00 (C-DSP-0034-NIC)
- OUTLAW RACING Front Sprocket for BMW HP4 2013 S1000RR 2009-2014 - 17T (ORF40417)
- Ultimax Motorsport Drivetrain