Shop All Skate Wheel Conveying
Ultimation
Steel Replacement Skate Wheels, 100PK
Mfr # SKW-002
Zoro # G310908543
product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Roller Diameter 1.937 in
- Color Silver
- Overall Width 0.81 in
- Overall Length 0.81 in
- Maximum Load Capacity 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # SKW-002
- Zoro # G310908543
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
For Roller Diameter | 1.937 in |
Overall Width | 0.81 in |
Overall Length | 0.81 in |
For Use With Roller Dia. | Ultimation USWFlex-18-3 and USWFlex-18-4 Flexible Expandable Conveyors |
Details
Item | Skate Wheels |
Color | Silver |
Maximum Load Capacity | 50 lbs |
Material | SteelZinc Plated Steel |
Roller Finish/Coating | 0.81 in |
Description
Conveyor skate wheels are used to create simple gravity flow systems. They can be used to support loads or as side guides to keep products aligned. Skate wheel rollers are a fast, simple and affordable way to get products moving. These skate wheel rollers are designed for one million revolutions at full load. Bearings have labyrinth shields, which prevent dust and foreign particles getting into the rolling elements. They are lubricated for life and dont require any additional lubrication prior to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- PEERLESS Double Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-080-04-86-)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016302FLD4PU)
- ULTIMATION Expandable Conveyor, 18in Wide, 3-12 Long (USWFlex-18-4)
- ULTIMATION Flow Rail, 5, Paired Steel Wheel (ULT-FR-GALV-5)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- ULTIMATION Plastic Replacement Skate Wheels, 100PK (SKPW-100)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- Ultimation Skate Wheel Conveying