Shop All Roller Conveying
Ultimation
Roller Conveyor with Covers, 24inW x 5L, 1.9in Dia. Rollers
Mfr # URS19G-24-6-5U
Zoro # G110908569
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.9 in
- For Between Frame Width 21 in
- Roller Load Capacity 2670 lbs
- Duty Rating Medium Duty
- Overall Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # URS19G-24-6-5U
- Zoro # G110908569
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.9 in |
For Between Frame Width | 21 in |
Overall Length | 5 ft |
Overall Width | 24 in |
Details
Item | Gravity Conveyor |
Roller Load Capacity | 2670 lbs |
Duty Rating | Medium Duty |
Roller Finish/Coating | 21 in |
Frame Material | Steel |
Frame Finish | Powder Coated |
Material | Steel |
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these sections of 5 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 24in overall width from outside of the frame to the outside of the opposite frame, 21in between frame width the distance inside the frames from one side to the other, and 5' overall length. Equipped with a 10 Ga. steel frame measuring 3-1/2in deep x 1-1/2in flange, powder-coated in Ultimation Blue, and 1.9in diameter rollers with polyurethane covers measuring 0.062in thick on 6in roller centers. This conveyor has a maximum load capacity of 2,670-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 15 ft 8 in Fixed Ladder, Steel, 13 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F13W C1)
- SERVICE CASTER Avantco 17811532 Caster Locking Set - PT UC WT UBB UDD Series - (AVA-SCC-20S314-HRS-TLB-TP2-4)
- ZIPWALL Dust Barrier System Kit, 12 ft. H, Black (ZWTK)
- VESTIL Alum Drip Pan (HDC-905 Models) (HDC-905-DPN)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- ULTIMATION Conveyor Roller, 1.9in Dia., 15in BF (USRS19G-15-roller)
- ULTIMATION Roller Conveyor with Covers, 24inW x 5L, 1.5in Dia. Rollers (URS14G-24-6-5U)
- ULTIMATION Heavy Duty Roller with Bracket, 21in Galvanized Steel, 1.9in Dia. (190R-21-BR)
- ULTIMATION 10in Roller with Bracket Set, 1.5in Diameter (150R-10-BR)
- ULTIMATION Roller Conveyor, 12in W x 3 L, 1.5in Dia. Rollers (URS14G12-6-3)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF, Axle Size: 7/16 in (DG10)
- Ultimation Roller Conveying