Shop All Roller Conveying
Ultimation
Roller Conveyor with Covers, 24inW x 10L, 1.5in Dia. Rollers
Mfr # URS14G-24-6-10U
Zoro # G410908573
product price: $462.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Roller Dia. 1.5 in
- For Between Frame Width 22 in
- Roller Load Capacity 720 lbs
- Duty Rating Light Duty
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # URS14G-24-6-10U
- Zoro # G410908573
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.5 in |
For Between Frame Width | 22 in |
Overall Length | 10 ft |
Overall Width | 24 in |
Details
Item | Gravity Conveyor |
Roller Load Capacity | 720 lbs |
Duty Rating | Light Duty |
Frame Material | Steel |
Frame Finish | Powder Coated |
Material | Steel |
Roller Finish/Coating | 22 in |
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these sections of 10 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 24in overall width from outside of the frame to the outside of the opposite frame, 22in between frame width the distance inside the frames from one side to the other, and 10' overall length. Equipped with a 12 Ga. steel frame measuring 2-1/2in deep x 1in flange, powder-coated in Ultimation Blue, and 1.5in diameter rollers with polyurethane covers measuring 0.062in thick on 6in roller centers. This conveyor has a maximum load capacity of 720-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HFSB-1/2)
- CAMPBELL Well Seal, ABS, 6 (PDJ6C)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN1801NX2)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- ULTIMATION Gravity Conveyor, 12in W x 10 L, 1.5in Dia. Rollers (URS14G12-6-10)
- ULTIMATION Roller Conveyor with Covers, 12inW x 10L, 1.5 Dia. Rollers (URS14G-12-6-10U)
- ULTIMATION Conveyor Roller, 1.5in Dia Roller, 22in BF (USRS14G-22-roller)
- ULTIMATION Roller Conveyor, 18inW x 5L, 1.9in Dia. Rollers (URS19G-15-6-5)
- ULTIMATION Roller Conveyor, 24inW x 10L, 1.9in Dia. Rollers (URS19G-21-6-10)
- ASHLAND CONVEYOR Roller Conveyor Rail, 5 ft. L, 4BF (14F05S03B04 PR)
- Ultimation Roller Conveying