Shop All Roller Conveying
Ultimation
Roller Conveyor with Covers, 18inW x 5L, 1.5in Dia. Rollers
Mfr # URS14G-18-6-5U
Zoro # G110908521
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.5 in
- For Between Frame Width 16 in
- Roller Load Capacity 530 lbs
- Duty Rating Light Duty
- Roller Finish/Coating 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # URS14G-18-6-5U
- Zoro # G110908521
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.5 in |
For Between Frame Width | 16 in |
Overall Width | 18 in |
Overall Length | 5 ft |
Details
Item | Gravity Conveyor |
Roller Load Capacity | 530 lbs |
Duty Rating | Light Duty |
Roller Finish/Coating | 16 in |
Material | Steel |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these short sections of 5 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 18in overall width from outside of the frame to the outside of the opposite frame, 16in between frame width the distance inside the frames from one side to the other, and 5' overall length. Equipped with a 12 Ga. steel frame measuring 2-1/2in deep x 1in flange, powder-coated in Ultimation Blue, and 1.5in diameter rollers with polyurethane covers measuring 0.062in thick on 6in roller centers. This conveyor has a maximum load capacity of 530-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU8)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP4-S)
- BUYERS PRODUCTS 2 Inch by 16 Foot E-Track Ratchet Tie Down (01076)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00745)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 24in W x 3 L (URS14G-24-6-3)
- ULTIMATION Polyurethane Roller with Brackets, 22in Between Frame, 1.5in Diameter (150R-22-BR-UR)
- ULTIMATION Polyurethane Roller, 1.5in Dia., 16in BF (150R-16-PU)
- ULTIMATION Roller Conveyor with Covers, 12in Wide x 5 Long, 1.5 Dia. Rollers (URS14G12-6-5U)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 22BF (EG22)
- Ultimation Roller Conveying