Shop All Roller Conveying
Ultimation
Roller Conveyor with Covers, 12in Wide x 3 Long, 1.5 Dia. Rollers
Mfr # URS14G12-6-3U
Zoro # G010908553
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # URS14G12-6-3U
- Zoro # G010908553
- Country of Origin United States
- Category Roller Conveying
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these short sections of 3 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 12in overall width from outside of the frame to the outside of the opposite frame, 10in between frame width the distance inside the frames from one side to the other, and 3' overall length. Equipped with a 12 Ga. steel frame measuring 2-1/2in deep x 1in flange, powder-coated in Ultimation Blue, and 1.5in diameter rollers with polyurethane covers measuring 0.062in thick on 6in roller centers. This conveyor has a maximum load capacity of 540-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2)
- LITTLE GIANT LADDERS Outer Foot Replacement Kit, PK4 (31278)
- SAFTCART Cylinder Truck, 2 Cylinder, 890 lb. (730-12)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- ULTIMATION Roller Conveyor, 18inW x 5L, 1.9in Dia. Rollers (URS19G-15-6-5)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- ULTIMATION Fence Roller Kit, 22in (150BR-22-CRKit-R1)
- ULTIMATION Conveyor Roller, 1.5in Dia., 16in BF (USRS14G-16-roller)
- ULTIMATION Roller Conveyor with Covers, 24inW x 5L, 1.9in Dia. Rollers (URS19G-24-6-5U)
- ULTIMATION Gravity Conveyor, 24in W x 5 L, 1.5in Dia. Rollers (URS14G-24-6-5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- Ultimation Roller Conveying